- Foam Tape
- 36 yd Length
- 24 in Width
- Gray Color
| Color | Gray |
| Type | Foam Tape |
| Temperature Range [Max] | 300 °F |
| Length | 36 yd |
| Foam Conformability | Conformable |
| Thickness | 15 mil |
| Primary Liner | Paper |
| Weight | 16.0 LB |
| EAN or UPC | 51115256172 |
| Color | Gray |
| Type | Foam Tape |
| Temperature Range [Max] | 300 °F |
| Length | 36 yd |
| Foam Conformability | Conformable |
| Thickness | 15 mil |
| Primary Liner | Paper |
| Weight | 16.0 LB |
| EAN or UPC | 51115256172 |