- Foam Tape
- 36 yd Length
- 12 in Width
- Gray Color
| Length | 36 yd |
| Color | Gray |
| Material | Acrylic Foam |
| Thickness | 45 mil |
| Temperature Range [Max] | 300 °F |
| Primary Liner | Paper |
| Backing Material | Foam |
| Assembly Type | Mounting & Trim Attachment |
| Foam Conformability | Conformable |
| Type | Foam Tape |
| Core Size | 3 in |
| Performance | Better |
| Weight | 20.0 LB |
| EAN or UPC | 51115256158 |

