- Multipurpose Mounting Tape
- 15 yd Length
- 3/4 in Width
- Off-White Color
| Material | Urethane |
| Primary Liner Color | Green Plaid |
| Thickness | 62 mil |
| Primary Liner | 62# Densified Kraft Paper |
| Backing Material | Foam |
| Dia. | 7.5 in |
| Density | 11 lb/ft3 |
| Length | 15 yd |
| Type | Multipurpose Mounting Tape |
| Primary Liner Thickness | 0.08 mm |
| Color | Off-White |
| Adhesive | Acrylic |
| Shelf Life | 24 Months |
| Temperature Range [Max] | 220 °F |
| Weight | 7.172 LB |
| EAN or UPC | 51115255243 |

