- Outdoor Masking and Stucco Tape
- 41.1 m Length
- 48 mm Width
- Red Color
| Shelf Life | 18 Months |
| Adhesive | Natural and Synthetic Rubber |
| Type | Outdoor Masking & Stucco Tape |
| Backing Material | Polyethylene Over Cloth Scrim |
| Length | 41.100 m |
| Color | Red |
| Performance | Specialty |
| Thickness | 12 mil |
| Adhesion Strength | 53 oz/in |
| Temperature Range [Max] | 200 °F |
| Weight | 16.65 LB |
| EAN or UPC | 51115254918 |

