- Flame Retardant Tape
- 36 yd Length
- 1 in Width
- Black Color
| Foam Conformability | Very Conformable |
| Primary Liner | Polyethylene Film |
| Flame Retardant | Yes |
| Thickness | 40 mil |
| Temperature Range [Max] | 200 °F |
| Type | Flame Retardant Tape |
| Color | Black |
| Length | 36 yd |
| Performance | Better |
| Weight | 18.0 LB |
| EAN or UPC | 51115236488 |

