- Foam Tape
- 36 yd Length
- 2 in Width
- White Color
| Thickness | 62 mil |
| Density | 4 lb/ft3 |
| Shelf Life | 24 Months |
| Material | Polyethylene |
| Width | 2 in |
| Temperature Range [Max] | 158 °F |
| Primary Liner Color | Tan |
| Type | Double Coated, Foam Tape |
| Length | 36 yd |
| Primary Liner | 58# Polycoated Kraft Paper |
| Adhesive | Acrylic |
| Primary Liner Thickness | 0.1 mm |
| Color | White |
| Backing Material | Foam |
| Weight | 7.82 LB |
| EAN or UPC | 51115235252 |

