- Foam Tape
- 36 yd Length
- 1 1/2 in Width
- White Color
| Shelf Life | 18 Months |
| Primary Liner | Densified Kraft Paper |
| Color | White |
| Temperature Range [Max] | 120 °F |
| Material | Polyethylene |
| Primary Liner Thickness | 0.08 mm |
| Density | 4 lb/ft3 |
| Primary Liner Color | White |
| Thickness | 62 mil |
| Type | Double Coated, Foam Tape |
| Width | 1 1/2 in |
| Length | 36 yd |
| Adhesive | Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 51115235016 |

