- Value Duct Tape
- 50 yd Length
- 1.88 in Width
- Silver Color
| Shelf Life | 12 Months |
| Backing Material | Polyethylene Over Cloth Scrim |
| Thickness | 5.8 mil |
| Adhesive | Synthetic Rubber |
| Elongation | 15 % |
| Length | 50 yd |
| Color | Silver |
| Type | Value Duct Tape |
| Temperature Range [Max] | 200 °F |
| Weight | 21.26 LB |
| EAN or UPC | 51115234217 |

