Skip to content Skip to navigation menu
Diamond Dressing Tools

00051115208201

Diamond Dressing Tools
Item #103136616
  • 5/8 in Diameter
Diamond Dressing Tools
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Diameter
Type Truing Tool
Material Diamond
Length 2 in
Dia. 0.625 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison