- P150 Grit
- Utility Type
- 150 ft Length
- 2 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Length | 150 ft |
| Type | Utility |
| Coat Type | Closed Coat |
| Backing Wt. | J Weight |
| Color | Maroon |
| Grit | P150 |
| Used With | All Metals |
| Bond | Resin |
| Backing Material | Cloth |
| Weight | 3.29 LB |
| EAN or UPC | 51115198205 |

