- P80 Grit
- Utility Type
- 60 ft Length
- 1 1/2 in Width
- Aluminum Oxide Material
| Coat Type | Closed Coat |
| Length | 60 ft |
| Used With | Paint |
| Backing Material | Cloth |
| Bond | Resin |
| Backing Wt. | J Weight |
| Material | Aluminum Oxide |
| Type | Utility |
| Grit | P80 |
| Color | Maroon |
| Weight | 1.47 LB |
| EAN or UPC | 51115198014 |

