- P120 Grit
- Utility Type
- 60 ft Length
- 1 1/2 in Width
- Aluminum Oxide Material
| Color | Maroon |
| Used With | All Metals |
| Backing Material | Cloth |
| Type | Utility |
| Material | Aluminum Oxide |
| Bond | Resin |
| Coat Type | Closed Coat |
| Grit | P120 |
| Length | 60 ft |
| Backing Wt. | J Weight |
| Weight | 5.95 LB |
| EAN or UPC | 51115198007 |

