- P180 Grit
- Utility Type
- 20 yd Length
- 1 1/2 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Type | Utility |
| Grit | P180 |
| Coat Type | Closed Coat |
| Length | 20 yd |
| Backing Wt. | J Weight |
| Used With | All Metals |
| Backing Material | Cloth |
| Color | Maroon |
| Weight | 4.6 LB |
| EAN or UPC | 51115197987 |

