- P50 Grit
- Utility Type
- 150 ft Length
- 1 in Width
- Aluminum Oxide Material
| Backing Wt. | J Weight |
| Color | Maroon |
| Material | Aluminum Oxide |
| Bond | Resin |
| Type | Utility |
| Backing Material | Cloth |
| Grit | P50 |
| Coat Type | Closed Coat |
| Length | 150 ft |
| Used With | Paint |
| Weight | 3.84 LB |
| EAN or UPC | 51115197949 |

