- 1 in Overall Width
- P120 Grit
- Aluminum Oxide Material
description
- 3M™ Utility Cloth Roll 314D provides light-weight cloth sanding strips used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, our utility rolls come in a range of grades for common applications such as deburring, blending and repairing metal finishes, rust or other contaminant removal, and surface preparation for paints and coatings.
features
- Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
- Cloth backing is both flexible and durable to withstand heavy use
- Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
- Handy packaging provides portability
| Grit | P120 |
| Backing Wt. | J Weight |
| Coat Type | Closed Coat |
| Backing Material | Cloth |
| Type of Abrasive | Coated |
| Material | Aluminum Oxide |
| Bond | Resin |
| Color | Maroon |
| Length | 150 ft |
| Used With | Paint |
| Type | Utility |
| Weight | 2.728 LB |
| EAN or UPC | 51115197901 |

