- P180 Grit
- Utility Type
- 60 ft Length
- 1 in Width
- Aluminum Oxide Material
| Bond | Resin |
| Used With | All Metals |
| Grit | P180 |
| Type | Utility |
| Color | Maroon |
| Backing Wt. | J Weight |
| Length | 60 ft |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Coat Type | Closed Coat |
| Weight | 7.5 LB |
| EAN or UPC | 51115197796 |

