- P400 Grit
- Utility Type
- 60 ft Length
- 1 in Width
- Aluminum Oxide Material
| Type | Utility |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Grit | P400 |
| Backing Wt. | J Weight |
| Length | 60 ft |
| Used With | Paint |
| Coat Type | Closed Coat |
| Bond | Resin |
| Color | Maroon |
| Weight | 3.45 LB |
| EAN or UPC | 51115197765 |

