- Aluminum Oxide Material
- P220 Grit
description
- Our 3M™ Utility Cloth Sheet 314D features a closed coat aluminum oxide abrasive bonded to a durable cloth backing suitable for blending, cleaning, contour finishing, deburring and rust removal on all metals and paints.
features
- Finishes contours, deburrs, removes rust
- Versatile, durable sheet performs on metal, wood and plastic surfaces
- Cloth backing is both flexible and durable enough for machine use
- Tear sheets by hand for convenient sizing and reduced waste
| Material | Aluminum Oxide |
| Coat Type | Closed Coat |
| Grit | P220 |
| Type | Utility |
| Length | 11 in |
| Color | Maroon |
| Backing Material | Cloth |
| Backing Wt. | J Weight |
| Used With | Paint |
| Weight | 0.078 LB |
| EAN or UPC | 51115197673 |

