
- 9 in Diameter
- Diamond Material
- Heavy Duty Type
Center Hole | 1 in |
Type | Heavy Duty |
Backing Material | Cloth |
Method of Attachment | Hook & Loop |
Color | Red |
Grade | M74 |
Material | Diamond |
Dia. | 9 in |
Weight | 18.0 LB |
EAN or UPC | 51115197468 |

Center Hole | 1 in |
Type | Heavy Duty |
Backing Material | Cloth |
Method of Attachment | Hook & Loop |
Color | Red |
Grade | M74 |
Material | Diamond |
Dia. | 9 in |
Weight | 18.0 LB |
EAN or UPC | 51115197468 |