
- 5 in Diameter
- Aluminum Oxide Material
- P220 Grit
RPM [Max] | 12000 rpm |
Coat Type | Open Coat |
Backing Material | Film |
Method of Attachment | Hook & Loop |
Used With | Composites |
No. of Holes | 5 |
Dia. | 5 in |
Color | Purple |
Grit | P220 |
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
Weight | 5.688 LB |
EAN or UPC | 51115196379 |
