
- 3 in Diameter
- Aluminum Oxide Material
- P400 Grit
Backing Material | Film |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
Used With | Composites |
Grit | P400 |
Dia. | 3 in |
Color | Purple |
Type of Abrasive | Coated |
RPM [Max] | 20000 rpm |
Material | Aluminum Oxide |
Coat Type | Open Coat |
Weight | 1.0 LB |
EAN or UPC | 51115196256 |
