
- 3 in Diameter
- Aluminum Oxide Material
- P600 Grit
Type of Abrasive | Coated |
Dia. | 3 in |
Backing Material | Film |
Grit | P600 |
Coat Type | Open Coat |
RPM [Max] | 20000 rpm |
Used With | Composites |
Method of Attachment | Hook & Loop |
Color | Purple |
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
Weight | 0.9 LB |
EAN or UPC | 51115196232 |
