- 264 in Length
- 6 in Width
- P180 Grit
- Ceramic Material
| Width | 6 in |
| Coat Type | Closed Coat |
| Grit | P180 |
| Back Color | Brown |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Color | Orange |
| Length | 264 in |
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Flex Type | L-Flex |
| Material | Ceramic |
| Performance | Better |
| Weight | 0.45 LB |
| EAN or UPC | 51115195815 |

