- 42 in Length
- 1 in Width
- P120 Grit
- Ceramic Aluminum Oxide Material
| Backing Wt. | YF Weight |
| Flex Type | L-Flex |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Performance | Better |
| Grit | P120 |
| Width | 1 in |
| Length | 42 in |
| Material | Ceramic Aluminum Oxide |
| Color | Orange |
| Back Color | Brown |
| Splice Type | Film-Lok |
| Used With | Aluminum |
| Weight | 0.06 LB |
| EAN or UPC | 51115195808 |

