- 18 in Length
- 1/8 in Width
- 60 Grit
- Ceramic Material
| Material | Ceramic |
| Splice Type | Fabri-Lok |
| Performance | Better |
| Length | 18 in |
| Width | 1/8 in |
| Color | Orange |
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Grit | 60 |
| Flex Type | Single-Flex |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Weight | 0.03 LB |
| EAN or UPC | 51115195716 |

