- 18 in Length
- 3/4 in Width
- 50 Grit
- Ceramic Aluminum Oxide Material
| Material | Ceramic Aluminum Oxide |
| Color | Orange |
| Splice Type | Fabri-Lok |
| Length | 18 in |
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Width | 3/4 in |
| Backing Material | Polyester Cloth |
| Flex Type | Full-Flex |
| Grit | 50 |
| Performance | Better |
| Weight | 0.06 LB |
| EAN or UPC | 51115195686 |

