- 36 in Length
- 4 in Width
- P80 Grit
- Silicon Carbide Material
| Splice Type | Fabri-Lok |
| Backing Material | Polyester Cloth |
| Length | 36 in |
| Width | 4 in |
| Color | Black |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Backing Wt. | YF Weight |
| Grit | P80 |
| Material | Silicon Carbide |
| Back Color | Gray |
| Performance | Good |
| Weight | 0.14 LB |
| EAN or UPC | 51115195396 |

