- 60 in Length
- 1 1/2 in Width
- A100 Grit
- Aluminum Oxide Material
| Used With | Aluminum |
| Flex Type | Full-Flex |
| Length | 60 in |
| Backing Wt. | JE Weight |
| Material | Aluminum Oxide |
| Color | Gray |
| Backing Material | Rayon Cloth |
| Grit | A100 |
| Performance | Best for Preplate Finish |
| Splice Type | Film-Lok |
| Weight | 7.0 LB |
| EAN or UPC | 51115195150 |

