- 75 in Length
- 37 in Width
- Aluminum Oxide Material
| Backing Wt. | 5 mil |
| Used With | Composites |
| Backing Material | Film |
| Length | 75 in |
| Micron Grade | 100 μm |
| Material | Aluminum Oxide |
| Color | Black |
| Weight | 13.0 LB |
| EAN or UPC | 51115195051 |
| Backing Wt. | 5 mil |
| Used With | Composites |
| Backing Material | Film |
| Length | 75 in |
| Micron Grade | 100 μm |
| Material | Aluminum Oxide |
| Color | Black |
| Weight | 13.0 LB |
| EAN or UPC | 51115195051 |