- Flatback Tape
- 60 yd Length
- 1/2 in Width
- Orange Color
| Color | Orange |
| Thickness | 9.5 mil |
| Length | 60 yd |
| Temperature Range [Max] | 300 °F |
| Type | Flatback Tape |
| Backing Material | Flatback Paper |
| Adhesive | Rubber |
| Weight | 21.8 LB |
| EAN or UPC | 51115175725 |
| Color | Orange |
| Thickness | 9.5 mil |
| Length | 60 yd |
| Temperature Range [Max] | 300 °F |
| Type | Flatback Tape |
| Backing Material | Flatback Paper |
| Adhesive | Rubber |
| Weight | 21.8 LB |
| EAN or UPC | 51115175725 |