- Masking Tape
- 60 yd Length
- 0.12 in Width
- Tan Color
| Performance | High Performance |
| Type | Masking Tape |
| Temperature Range [Max] | 250 °F |
| Color | Tan |
| Length | 60 yd |
| Backing Material | Crepe Paper |
| Adhesion Strength | 37 oz/in |
| Thickness | 6.3 mil |
| Adhesive | Rubber |
| Weight | 16.0 LB |
| EAN or UPC | 51115174346 |

