- Fine Line Tape
- 60 yd Length
- 2 in Width
- Blue Color
| Type | Fine Line Tape |
| Temperature Range [Max] | 250 °F |
| Backing Material | Copolymer Plastic Film |
| Adhesive | Rubber |
| Shelf Life | 12 Months |
| Color | Blue |
| Thickness | 4.8 mil |
| Length | 60 yd |
| Adhesion Strength | 43 oz/in |
| Weight | 14.3 LB |
| EAN or UPC | 51115172830 |

