- Fine Line Tape
- 60 yd Length
- 24 in Width
- Green Color
| Temperature Range [Max] | 250 °F |
| Length | 60 yd |
| Type | Fine Line Tape |
| Color | Green |
| Thickness | 5 mil |
| Adhesion Strength | 37 oz/in |
| Shelf Life | 12 Months |
| Backing Material | Polypropylene |
| Adhesive | Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 51115169786 |

