
- 3M™ Fire Barrier Water Tight 3000 WT Silicone Sealant
- 10.1 oz Cartridge
- Gray
- Sold in Case of 12, Priced per Each
description
- 3M™ Fire Barrier Water Tight Sealant 3000 WT is a premium, ready-to-use, single component, neutral cure, non-slumping, intumescent silicone sealant. The sealant cures upon exposure to atmospheric humidity to form a flexible seal.
Container Size | 10.1 oz |
Color | Gray |
Origin | Industrial Assembly Sealants |
Container Type | Cartridge |
Caulk/Sealant Type | Extreme Temperature |
Weight | 1.013 LB |
EAN or UPC | 51115165931 |
