- Painter's Tape
- 60 yd Length
- 0.94 in Width
- Blue Color
| Length | 60 yd |
| Core Size | 3 in |
| Color | Blue |
| Type | Painter's Tape |
| Weight | 12.345 LB |
| EAN or UPC | 51115091711 |
| Length | 60 yd |
| Core Size | 3 in |
| Color | Blue |
| Type | Painter's Tape |
| Weight | 12.345 LB |
| EAN or UPC | 51115091711 |