Skip to content Skip to navigation menu
Large Area Sanding Sponge

00051115070662

Large Area Sanding Sponge
Item #103062994
  • 4 7/8 in Length
  • 2 7/8 in Width
Large Area Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 7/8 in Length
  • 2 7/8 in Width
Length 4 7/8 in
Height 1 in
Weight 2.63 LB
EAN or UPC 51115070662
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison