Skip to content Skip to navigation menu
Angled Sanding Sponge

00051115070549

Angled Sanding Sponge
Item #104042812
  • 4 7/8 in Length
  • 2 7/8 in Width
Angled Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 7/8 in Length
  • 2 7/8 in Width
Color Black
Length 4 7/8 in
Width 2 7/8 in
Height 1 in
Weight 0.131 LB
EAN or UPC 51115070549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison