- Masking Tape
- 60 yd Length
- 4 in Width
- Tan Color
| Type | Masking Tape |
| Length | 60 yd |
| Backing Material | Crepe Paper |
| Temperature Range [Max] | 250 °F |
| Performance | General Purpose |
| Color | Tan |
| Adhesion Strength | 34 oz/in |
| Thickness | 5.9 mil |
| Adhesive | Rubber |
| Weight | 16.0 LB |
| EAN or UPC | 51115058301 |

