- Paint Masking Tape
- 60 yd Length
- 1 1/4 in Width
- Tan Color
| Type | Paint Masking Tape |
| Thickness | 7.6 mil |
| Length | 60 yd |
| Color | Tan |
| Adhesion Strength | 38 oz/in |
| Adhesive | Rubber |
| Backing Material | Crepe Paper |
| Shelf Life | 12 Months |
| Dia. | 5.609 in |
| Temperature Range [Max] | 300 °F |
| Weight | 12.7 LB |
| EAN or UPC | 51115057793 |

