- Flashing Tape
- 75 ft Length
- 2 in Width
- Tan Color
| Length | 75 ft |
| Shelf Life | 24 Months |
| Primary Liner | Heavy Paper Split |
| Adhesion Strength | 60 oz/in |
| Color | Tan |
| Width | 2 in |
| Backing Thickness | 0.13 mm |
| Elongation | 7 % |
| Type | Flashing Tape |
| Adhesive | Acrylic |
| Backing Material | Proprietary Film |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 176 °F |
| Thickness | 9.9 mil |
| Weight | 28.32 LB |
| EAN or UPC | 51111983027 |

