- Gripping Material
- 15 ft Length
- 1 in Width
- Clear Color
| Adhesive | Low Surface Energy Acrylic Adhesive |
| Thickness | 32 mil |
| Color | Clear |
| Type | Gripping Material |
| Length | 15 ft |
| Hardness | 75 Shore A |
| Temperature Range [Max] | 140 °F |
| Weight | 0.0 LB |
| EAN or UPC | 51111982266 |

