- Gripping Material
- 7 in Length
- 6 in Width
- Black Color
| Backing Material | Polyester |
| Length | 7 in |
| Color | Black |
| Thickness | 38 mil |
| Temperature Range [Min] | -40 °F |
| Type | Gripping Material |
| Shelf Life | 18 Months |
| Hardness | 40 Shore A |
| Adhesive | Low Surface Energy Acrylic Adhesive |
| Temperature Range [Max] | 160 °F |
| Weight | 0.0 LB |
| EAN or UPC | 51111982242 |

