- Gripping Material
- 15 ft Length
- 1 in Width
- Gray Color
| Adhesive | Low Surface Energy Acrylic Adhesive |
| Temperature Range [Max] | 160 °F |
| Color | Gray |
| Temperature Range [Min] | -40 °F |
| Thickness | 38 mil |
| Backing Material | Polyester |
| Hardness | 30 Shore A |
| Shelf Life | 18 Months |
| Type | Gripping Material |
| Length | 15 ft |
| Weight | 0.0 LB |
| EAN or UPC | 51111982211 |

