- Gripping Material
- 72 yd Length
- 1 in Width
- Gray Color
| Backing Thickness | 0.08 mm |
| Length | 72 yd |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 160 °F |
| Type | Gripping Material |
| Backing Material | Acrylic Foam |
| Color | Gray |
| Hardness | 30 Shore A |
| Temperature Range [Min] | -40 °F |
| Thickness | 38 mil |
| Adhesive | Low Surface Energy Acrylic Adhesive |
| Weight | 0.0 LB |
| EAN or UPC | 51111980477 |

