- Filament Tape
- 55 m Length
- 24 mm Width
- Clear Color
| Type | Filament Tape |
| Length | 55.000 m |
| Thickness | 3.75 mil |
| Adhesive | Synthetic Rubber |
| Elongation | 4 % |
| Backing Material | Polypropylene |
| Color | Clear |
| Adhesion Strength | 50 oz/in |
| Weight | 17.26 LB |
| EAN or UPC | 51111977231 |

