- Filament Tape
- 55 m Length
- 18 mm Width
- Clear Color
| Color | Clear |
| Elongation | 4 % |
| Thickness | 3.75 mil |
| Type | Filament Tape |
| Adhesion Strength | 50 oz/in |
| Backing Material | Polypropylene |
| Length | 55.000 m |
| Adhesive | Synthetic Rubber |
| Weight | 10.5 LB |
| EAN or UPC | 51111977224 |

