- Paper Tape
- 600 ft Length
- 3 in Width
- Kraft Color
| Color | Kraft |
| Adhesive | Water Activated |
| Type | Paper Tape, Water Activated |
| Thickness | 5.5 mil |
| Length | 600 ft |
| Backing Material | Paper |
| Core Size | 3 in |
| Weight | 35.0 LB |
| EAN or UPC | 51111977071 |
| Color | Kraft |
| Adhesive | Water Activated |
| Type | Paper Tape, Water Activated |
| Thickness | 5.5 mil |
| Length | 600 ft |
| Backing Material | Paper |
| Core Size | 3 in |
| Weight | 35.0 LB |
| EAN or UPC | 51111977071 |