- Paper Tape
- 450 ft Length
- 2.83 in Width
- Natural Color
| Length | 450 ft |
| Cable Marking | 3 in |
| Thickness | 5 mil |
| Adhesive | Water Activated |
| Type | Paper Tape, Water Activated |
| Color | Natural |
| Core Size | 3 in |
| Backing Material | Reinforced Paper |
| Weight | 28.0 LB |
| EAN or UPC | 51111977019 |

