- Paper Tape
- 450 ft Length
- 2 3/4 in Width
- Natural Color
| Thickness | 4.9 mil |
| Length | 450 ft |
| Color | Natural |
| Core Size | 3 in |
| Type | Paper Tape, Water Activated |
| Backing Material | Reinforced Paper |
| Adhesive | Water Activated |
| Weight | 27.0 LB |
| EAN or UPC | 51111977002 |
| Thickness | 4.9 mil |
| Length | 450 ft |
| Color | Natural |
| Core Size | 3 in |
| Type | Paper Tape, Water Activated |
| Backing Material | Reinforced Paper |
| Adhesive | Water Activated |
| Weight | 27.0 LB |
| EAN or UPC | 51111977002 |