- Glass Cloth Tape
- 36 yd Length
- 3 in Width
- White Color
| Length | 36 yd |
| Temperature Range [Max] | 200 °F |
| Type | Flame Retardant, Glass Cloth Tape |
| Thickness | 9.5 mil |
| Temperature Range [Min] | -20 °F |
| Color | White |
| Width | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 51111976128 |
| Length | 36 yd |
| Temperature Range [Max] | 200 °F |
| Type | Flame Retardant, Glass Cloth Tape |
| Thickness | 9.5 mil |
| Temperature Range [Min] | -20 °F |
| Color | White |
| Width | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 51111976128 |